Zoro Homepage

Two-Stage Pump, 28 GPM Max, 1NPT Inlet, 3/4NPT Outlet, CW

  • Mfr # 250028

  • Zoro # G2652101


product price: $806.99
/ea
Free Shipping & Returns

Key Features

HP
17
Maximum Pressure
3000
Weight
21 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250028
Zoro #
G2652101
UPC #
615986040713
Country of Origin
United States

Details

HP
17
Maximum Pressure
3000
Weight
21 lbs.

Description

Two-Stage Pump (Haldex): CID, Rated GPM: 28, CW Rotation. Compact, two-stage, external gear pumps designed for use at elevated pressures. Ideal for press-type applications requiring fast approach/retract speeds and slower peak actuator work speeds due to horsepower limitations or safety constraints. 1/2" shafts use 404 woodruff key. 5/8" shafts use 3/16" x 1" straight key. 4,000 RPM max. Maximum pressure 3,000 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.