Shop HALEX
Create Account
26781 Conduit Hanger; 5 Pack
- Mfr # 125164
- Zoro # G804000777
product price:Â
$
26.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125164
- Zoro #
- G804000777
- UPC #
- -
- Country of Origin
- India
Description
Features
- Conduit Hanger With Carriage Bolt & Nut.
- For 0.75 in. Rigid & 0.75 in. Electrical Metallic Tubing.
- Use To Secure & Suspend Rigid Conduit.
- IMC.
- Electrical Metallic Tubing Or PVC Conduit From Overhead Supports.
- Slotted Carriage Bolt Frees Both Hands For Installation.
- Each Part Is Stamped With Trade Size Markings.
- 5 Pack.
- Dimension - 8 x 6 x 3 in.
- Item Weight - 0.38 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.