Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. Knock-Out Seals

  • Mfr # 26072

  • Zoro # G410108973


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Height
0.31 in
Material
Steel
Overall Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26072
Zoro #
G410108973
UPC #
51411260729
Country of Origin
United States

Dimensions

Height
0.31 in
Overall Length
1.25 in

Details

Item
Knockout Seal
Material
Steel

Description

The 3/4 in. Knock-Out Seals 4-Pack are used to cover exposed knock-out holes in steel boxes and other metal enclosures. Suitable for indoor and outdoor use. The seals are made with zinc-plated steel for strength.Covers exposed knock-out holesCorrosion-resistant zinc-plated steel constructionFor use in steel boxes and other metal enclosuresSuitable for indoor and outdoor applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.