Shop HALEX
Create Account
58615 1.5 in. Threaded Oval Conduit Body
- Mfr # 199917
- Zoro # G103773082
product price:Â
$
45.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 199917
- Zoro #
- G103773082
- UPC #
- -
- Country of Origin
- India
Description
Features
- Threaded Oval Conduit Body.
- Type LB.
- With Cover & Gasket Assembled.
- Copper Free Die Cast Aluminum.
- Use To Join 2 Rigid Or IMC Conduits & Provide Access To The Interior Of The Raceway System For Wire Pulling, Maintenance, Additions Or Splicing As Permitted By The NEC.
- UL & SA Listed.
- Size - 1.5 in.
- Dimension - 7.81 x 2.49 x 7.23 in.
- Item Weight - 1.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.