
Clamp, Conduit Use, 1-1/4 in, Die Cast Zinc
Mfr # 05112B
Zoro # G914875722
product price: $41.25
/eaKey Features
Nominal/Conduit Pipe
1-1/4 in
Material
Die Cast Zinc
For Use With
Conduit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05112B
Zoro #
G914875722
UPC #
51411051129
Country of Origin
United States
Details
Item
Clamp
Nominal/Conduit Pipe
1-1/4 in
Material
Die Cast Zinc
For Use With
Conduit
Description
Halex Clamp Connector, 1-1/4 in Trade, Zinc, 2-1/4 in Length, 2-1/4 in Width, 1-1/16 in Height, Suitable for: #6/3 to #2/3 AWG Non-Metallic Cable, 0.8 to 1.35 in Dia Flex Cord or 3 Conductor or 3 #1/0 Minimum to 3 Conductor or 3 #2/0 Maximum SE Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.