
Clamp, Conduit Use, 1 in, Die Cast Zinc
Mfr # 05110B
Zoro # G814875723
product price: $69.69
/eaKey Features
Nominal/Conduit Pipe
1 in
Material
Die Cast Zinc
For Use With
Conduit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05110B
Zoro #
G814875723
UPC #
51411051105
Country of Origin
United States
Details
Item
Clamp
Nominal/Conduit Pipe
1 in
Material
Die Cast Zinc
For Use With
Conduit
Description
Halex Clamp Connector, 1 in Trade, Zinc, 1-15/16 in Length, 15/16 in Width, 1-3/64 in Height, Suitable for: #14/2 to #6/3 AWG or #3/10/3 AWG Non-Metallic Cable or 0.45 to 0.73 in Dia Flex Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.