Zoro Homepage

Clamp, Conduit Use, 3/4 in; 1 in, Steel, Galvanized

  • Mfr # 26512

  • Zoro # G014875721


product price: $7.79
/ea

Key Features

Nominal/Conduit Pipe
3/4 in; 1 in
Material
Steel
Finish
Galvanized
For Use With
Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26512
Zoro #
G014875721
UPC #
51411265120
Country of Origin
United States

Details

Item
Clamp
Nominal/Conduit Pipe
3/4 in; 1 in
Material
Steel
Finish
Galvanized
For Use With
Conduit

Description

Halex Clamp Connector, 3/4 to 1 in Trade, Steel, Galvanized, 1-3/4 in Length, 3/4 in Width, 1-21/32 in Height, Suitable for: 0.2 to 0.85 in Dia Non-Metallic Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.