
Clamp, Conduit Use, 3/8 in, Steel
Mfr # 26510
Zoro # G710109052
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Nominal/Conduit Pipe
3/8 in
Material
Steel
For Use With
Conduit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26510
Zoro #
G710109052
UPC #
051411265106
Country of Origin
United States
Details
Item
Clamp
Nominal/Conduit Pipe
3/8 in
Material
Steel
For Use With
Conduit
Description
Use the 3/8 in. 2-Piece Clamp Connectors 5-Pack to connect #14 - #10 non-metallic sheathed cable to steel outlet boxes or other metal enclosures. They are compatible with standard 1/2 in. knockouts. Use indoors.Secure #14 - #10 non-metallic sheathed cable to steel outlet boxes or other metal enclosuresZinc-plated steel resists corrosionFits standard 1/2 in. knockoutsFor indoor use onlyDesigned for easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.