Zoro Homepage

Conduit Fitting 1/2 in, Aluminum, PVC Coated

  • Mfr # 58705

  • Zoro # G413758793


product price: $12.55
/ea

Key Features

Trade Size
1/2 in
Material
Aluminum
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58705
Zoro #
G413758793
UPC #
51411587055
Country of Origin
United States

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Material
Aluminum
Finish
PVC Coated

Description

Use to gain access to the interior of a raceway for wire pulling, splicing with limitations as specified by the NEC and maintenance. With cover and gasket. UL approved. Tray boxed.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.