Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Bushing, 1-1/4 in, Threaded, PVC, Red

  • Mfr # 75212B

  • Zoro # G204256415


product price: $15.19
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
1-1/4 in
Connection Type
Threaded
Material
PVC
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75212B
Zoro #
G204256415
UPC #
51411752125
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
PVC
Color
Red

Description

High impact thermoplastic. Flame retardant to 105 deg C. Use with locknut to terminate threaded Rigid or IMC conduit to an outlet box. The rounded surface of the bushing prevents damage to wire insulation. Required by the NEC. UL listed and CSA approved.

Restrictions

WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.