
Conduit Fitting Bushing, 1/2 in, PVC, PVC Coated
Mfr # 27520
Zoro # G213759198
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Conduit Fitting Type
Bushing
Trade Size
1/2 in
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27520
Zoro #
G213759198
UPC #
51411275204
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Bushing
Material
PVC
Finish
PVC Coated
Description
Halex Conduit Bushing, Trade Size: 1/2 in, PVC, 2.64 in L, 0.537 in Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.