
Conduit Fitting Bushing, 3/4 in, PVC, PVC Coated
Mfr # 27527
Zoro # G213757590
product price: $2.59
/eaSold in multiples of 3 for $7.77
Key Features
Conduit Fitting Type
Bushing
Trade Size
3/4 in
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27527
Zoro #
G213757590
UPC #
51411275273
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Bushing
Material
PVC
Finish
PVC Coated
Description
Halex Conduit Bushing, 3/4 in Trade, PVC, 105 deg C Operating
Restrictions
WARNING:
This product can expose you to chemicals including Antimony oxide (Antimony trioxide),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.