Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Clamp, 5/8 in, Bronze

  • Mfr # 93592

  • Zoro # G908275361


product price: $6.39
/ea
Sold in multiples of 30 for $191.70

Key Features

Conduit Fitting Type
Clamp
Trade Size
5/8 in
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93592
Zoro #
G908275361
UPC #
51411935924
Country of Origin
India

Dimensions

Trade Size
5/8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Clamp
Material
Bronze

Description

58, Bronze, High Strength Ground Rod Clamp, Wire Range 10 Solid, 2 Stranded, Suitable For Direct Burial, Bagged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.