
Conduit Fitting Connector, 1 in, Liquid-Tight, PVC, PVC Coated
Mfr # 97693
Zoro # G813780516
product price: $8.59
/eaSold in multiples of 10 for $85.90
Key Features
Conduit Fitting Type
Connector
Trade Size
1 in
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97693
Zoro #
G813780516
UPC #
51411976934
Country of Origin
China
Dimensions
Trade Size
1 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
Description
Halex Liquidtight Connector, 1 in Trade, PVC/Zinc, Suitable for: 1/2 in Knockout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.