Zoro Homepage

Conduit Fitting Connector, 1/2 in, Screw-in, Unfinished

  • Mfr # 784022

  • Zoro # G210862563


product price: $53.45
/pk 50, $1.07/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Screw-in
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784022
Zoro #
G210862563
UPC #
51411044053
Country of Origin
India

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Screw-in
Finish
Unfinished

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.