Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 1/2 in, Threaded, Die Cast Zinc

  • Mfr # 90661

  • Zoro # G008042160


product price: $2.79
/ea
Sold in multiples of 9 for $25.11

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Threaded
Material
Die Cast Zinc
Overall Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90661
Zoro #
G008042160
UPC #
51411906610
Country of Origin
India

Dimensions

Trade Size
1/2 in
Overall Length
4-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Die Cast Zinc

Description

12 Water Tight Cable Connector, For UF Cable, Use With Weatherproof Boxes, Die Cast Zinc, Use To Terminate Seal Type UF Cable To Threaded Entry Of A Watertight Enclosure, UL CSA Listed, Suitable For 142 122 Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.