Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 2 in, Threaded

  • Mfr # 10520

  • Zoro # G507988525


product price: $20.39
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
2 in
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10520
Zoro #
G507988525
UPC #
51411105204
Country of Origin
India

Dimensions

Trade Size
2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded

Description

2 Water Tight Cable Connector, For Service Entrance Cable Type 340, Use To Seal Terminate Oval Type SE Or Type Seu Cable To A Threaded Entry Of A Watertight Enclosure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.