
Conduit Fitting Connector, 3/4 in, Die Cast Zinc, Green
Mfr # 11007B
Zoro # G204307537
product price: $45.59
/eaKey Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Material
Die Cast Zinc
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11007B
Zoro #
G204307537
UPC #
51411110079
Country of Origin
India
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Material
Die Cast Zinc
Color
Green
Description
Zinc die-cast. In a dry location, use to connect flexible metallic conduit (Greenfield or BX) to a steel outlet box or other metal enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.