
Conduit Fitting Connector, 3/4 in, Liquid-Tight, Die Cast Zinc, PVC Coated
Mfr # 16207B
Zoro # G004258152
product price: $61.55
/eaKey Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Liquid-Tight
Material
Die Cast Zinc
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16207B
Zoro #
G004258152
UPC #
51411162078
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Die Cast Zinc
Finish
PVC Coated
Description
Multi-piece. Zinc die-cast. Use to connect liquid-tight conduit to a steel outlet box or other metal enclosure or hub. UL listed. Bulk packed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.