Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 3/4 in, Liquid-Tight, Die Cast Zinc, Red

  • Mfr # 91627

  • Zoro # G208019252


product price: $3.95
/ea
Sold in multiples of 15 for $59.25

Key Features

Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Liquid-Tight
Material
Die Cast Zinc
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91627
Zoro #
G208019252
UPC #
51411916275
Country of Origin
India

Dimensions

Trade Size
3/4 in
Overall Length
1-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Die Cast Zinc
Color
Red

Description

34 MultiPiece Liquid Tight Straight Connector, Die Cast Zinc, Use To Terminate Seal Liquid Tight Flexible Metal Conduit To An Oil Tight, Liquid Tight Or Rain Tight Box Or Enclosure, Connectors Can Be Used With Tapered Thread Female Entry Or Unthread ed Knockouts Using The Sealing Washer Locknut Provided, UPC Polybag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.