
Conduit Fitting Connector, 3/4 in, Push-On, Die Cast Zinc, Red
Mfr # 20422
Zoro # G810031673
product price: $7.75
/eaKey Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Push-On
Material
Die Cast Zinc
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20422
Zoro #
G810031673
UPC #
51411204228
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Die Cast Zinc
Color
Red
Description
The 3/4 in. FMC Connectors 3-Pack are designed to connect and bond flexible metal conduit FMC and armored cable to steel outlet boxes, load centers and other metal enclosures. They are made of high-strength zinc alloy and have vibration-proof screws. This connector meets UL and CSA requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.