
Conduit Fitting Connector, 3/4 in, Screw-in, Die Cast Zinc
Mfr # 20442
Zoro # G609997920
product price: $10.65
/pk 5, $2.13/eaKey Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Screw-in
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20442
Zoro #
G609997920
UPC #
51411204426
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Screw-in
Material
Die Cast Zinc
Description
20442 FLEX SCREWIN CONN 3/4INHalex Conduit Connector, 3/4 in Trade, Screw Connection, Zinc, 1.62 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.