Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 3/4 in, Set Screw, Die Cast Zinc, Red

  • Mfr # 03707B

  • Zoro # G004256387


product price: $50.65
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Set Screw
Material
Die Cast Zinc
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03707B
Zoro #
G004256387
UPC #
51411037079
Country of Origin
United States

Dimensions

Trade Size
3/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Die Cast Zinc
Color
Red

Description

Zinc die-cast. Use to connect EMT conduit to a metal outlet box or enclosure where an offset is desired. UL approved.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.