
Conduit Fitting Connector, 3/4 in, Threaded, Die Cast Zinc, Red
Mfr # 91697
Zoro # G808158139
product price: $7.15
/eaSold in multiples of 10 for $71.50
Key Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Threaded
Material
Die Cast Zinc
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91697
Zoro #
G808158139
UPC #
51411916978
Country of Origin
India
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Die Cast Zinc
Color
Red
Description
34 MultiPiece Liquid Tight Connector, 90 Degree, Die Cast Zinc, Use To Terminate Seal Liquid Tight Flexible Metal Conduit To An Oil Tight, Liquid Tight Or Rain Tight Box Or Enclosure, Connectors Can Be Used With Tapered Thread Female Entry Or Unthreaded Knockouts Using The Sealing Washer Locknut Provided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.