Conduit Fitting Connector, 3/8 in, Die Cast Zinc, PVC Coated, Green

  • Mfr # 15803B

  • Zoro # G113757928


product price: $55.97
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
3/8 in
Material
Die Cast Zinc
Finish
PVC Coated
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15803B
Zoro #
G113757928
UPC #
51411158033
Country of Origin
United States

Dimensions

Trade Size
3/8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Material
Die Cast Zinc
Finish
PVC Coated
Color
Green

Description

In a dry location, use to connect two pieces of flexible armored cable Greenfield or BX to a steel outlet box or other metal enclosure, when using only one knock-out opening. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.