Zoro Homepage

Conduit Fitting Connector, 3/8 in, Push-On, Zinc Plated

  • Mfr # 20420

  • Zoro # G513758426


product price: $3.49
/ea
Sold in multiples of 2 for $6.98

Key Features

Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Push-On
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20420
Zoro #
G513758426
UPC #
51411204204
Country of Origin
India

Dimensions

Trade Size
3/8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Push-On
Finish
Zinc Plated

Description

Halex Squeeze Connector, Flexible, 3/8 in Trade, Zinc-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.