
Conduit Fitting Connector, 3/8 in, Snap-In, Steel, Red
Mfr # 26571
Zoro # G613757589
product price: $12.55
/pk 5, $2.51/eaKey Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Snap-In
Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26571
Zoro #
G613757589
UPC #
51411265717
Country of Origin
China
Dimensions
Trade Size
3/8 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Snap-In
Material
Steel
Color
Red
Description
Halex Conduit Connector, 3/8 in Trade, Snap-In Connection, Steel, 1.38 in Length, Suitable for: Aluminum and Steel Armored Cable with #14/2 to #10/2 Wire, Steel Flexible Metal Conduit, 0.45 Dia Aluminum Interlocked MC Cable, Includes: Insulating Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.