
Conduit Fitting Connector, 3/8 in, Snap-In, Steel, Red, 50Pc/Box
Mfr # 65705B
Zoro # G613758340
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Snap-In
Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65705B
Zoro #
G613758340
UPC #
51411657055
Country of Origin
China
Dimensions
Trade Size
3/8 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Snap-In
Material
Steel
Color
Red
Description
In a dry location, use to connect aluminum or steel AC, aluminum MC and steel flexible metal conduit. Suitable for aluminum and steel armored cable with 14/2 - 10/2 wire, steel flexible metal conduit, 0.45 in Dia aluminum interlocked MC cable. Features snap-in installation, no locknut, insulating bushing included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.