
Conduit Fitting Connector, Compression; Threaded, Die Cast Zinc
Mfr # 10420/10520
Zoro # G913780669
product price: $22.29
/eaKey Features
Conduit Fitting Type
Connector
Connection Type
Compression; Threaded
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10420/10520
Zoro #
G913780669
UPC #
51411105201
Country of Origin
India
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Compression; Threaded
Material
Die Cast Zinc
Description
Die-cast of high strength zinc alloy. Use to secure SE/SEU cable to a metal enclosure. Use to connect UF cable to a waterproof box with a threaded hub.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.