
Conduit Fitting Connector, Compression; Threaded, Die Cast Zinc
Mfr # 10420B
Zoro # G604307922
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Connection Type
Compression; Threaded
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10420B
Zoro #
G604307922
UPC #
51411105204
Country of Origin
United States
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Compression; Threaded
Material
Die Cast Zinc
Description
Die-cast of high strength zinc alloy. Use to secure SE/SEU cable to a metal enclosure. Use to connect UF cable to a waterproof box with a threaded hub.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.