
Conduit Fitting Connector, Die Cast Zinc, Galvanized, Green
Mfr # 4212
Zoro # G307686416
product price: $10.29
/eaKey Features
Conduit Fitting Type
Connector
Material
Die Cast Zinc
Finish
Galvanized
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4212
Zoro #
G307686416
UPC #
51411042127
Country of Origin
United States
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Material
Die Cast Zinc
Finish
Galvanized
Color
Green
Description
Zinc diecast In a dry location, use to connect flexible metallic conduit Greenfield or BX to steel outlet box, load center or other metal enclosure Fits 12 in knock outs UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.