
Conduit Fitting Connector, Die Cast Zinc, Powder Coated, Green
Mfr # 04205B
Zoro # G404307719
product price: $29.65
/eaKey Features
Conduit Fitting Type
Connector
Material
Die Cast Zinc
Finish
Powder Coated
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04205B
Zoro #
G404307719
UPC #
51411042059
Country of Origin
United States
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Material
Die Cast Zinc
Finish
Powder Coated
Color
Green
Description
Zinc die-cast. In a dry location, use to connect flexible metallic conduit (Greenfield or BX) to steel outlet box, load center or other metal enclosure. Fits 1/2 in knock outs. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.