Zoro Homepage

Conduit Fitting Connector, Liquid-Tight, Die Cast Zinc

  • Mfr # 16905B

  • Zoro # G804256648


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16905B
Zoro #
G804256648
UPC #
51411169053
Country of Origin
United States

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Die Cast Zinc

Description

Multi-piece, zinc die-cast. Use to connect liquid-tight conduit to a steel outlet box or other metal enclosure or hub. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.