Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, Liquid-Tight, PVC Coated, Red

  • Mfr # 27620

  • Zoro # G413780428


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Finish
PVC Coated
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27620
Zoro #
G413780428
UPC #
51411276201
Country of Origin
China

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Finish
PVC Coated
Color
Red

Description

Fitting will not rust or corrode. No disassembly required. Reusable, hand tightened nut. Use to connect type B non-metallic liquidtight conduit to a weather-proof outlet box, pool/spa equipment motor, central air conditioning unit or various other electrical enclosures or hubs. UL approved.

Restrictions

WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.