Zoro Homepage

Conduit Fitting Coupling, 1 in, Compression, Die Cast Zinc, Galvanized

  • Mfr # 2210

  • Zoro # G007686419


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 in
Connection Type
Compression
Material
Die Cast Zinc
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2210
Zoro #
G007686419
UPC #
51411022105
Country of Origin
United States

Dimensions

Trade Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Die Cast Zinc
Finish
Galvanized

Description

Use to join two lengths of EMT conduit together Zinc UL, CSA approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.