Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Coupling, 1/2 in, Compression, Die Cast Zinc

  • Mfr # 22205B

  • Zoro # G908327503


product price: $80.35
/ea
Sold in multiples of 10 for $803.50
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
1/2 in
Connection Type
Compression
Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22205B
Zoro #
G908327503
UPC #
51411222055
Country of Origin
India

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Die Cast Zinc

Description

45 Pack, 12 Electrical Metallic Tubing Compression Coupling, Rain Tight, Die Cast Zinc, Use To Join Lengths Of Electrical Metallic Tubing For Concrete Tight Applications Damp Locations, UL CSA Listed, Contractor Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.