Zoro Homepage

Conduit Fitting Coupling, 1/2 in, Set Screw, Die Cast Zinc

  • Mfr # 91531

  • Zoro # G508327422


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Conduit Fitting Type
Coupling
Trade Size
1/2 in
Connection Type
Set Screw
Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91531
Zoro #
G508327422
UPC #
51411915315
Country of Origin
India

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Die Cast Zinc

Description

12 Combination Coupling Electrical Metallic Tubing To Flexible Set Screw Type, Die Cast Zinc, Use To Provide A Transistion From Electrical Metallic Tubing To Flexible Metal Conduit, UL CSA Listed UP, Polybag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.