Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Elbow, 1/2 in, Die Cast Zinc

  • Mfr # 14605

  • Zoro # G808327450


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Conduit Fitting Type
Elbow
Trade Size
1/2 in
Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14605
Zoro #
G808327450
UPC #
51411146054
Country of Origin
India

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Material
Die Cast Zinc

Description

12 Electrical Metallic Tubing Inside Corner Pull Elbow Die Cast Zinc Use To Facilitate Pulling Conductors Through A Sharp Bend In A Run Of Electrical Metallic Tubing In Dry Locations Where Obstructions Limit The Space Beyond The Connecor Such As Inside A Corner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.