Zoro Homepage

Conduit Fitting Elbow, 3/4 in, Liquid-Tight, PVC, PVC Coated

  • Mfr # 27692

  • Zoro # G508203634


product price: $8.99
/ea
Sold in multiples of 3 for $26.97

Key Features

Conduit Fitting Type
Elbow
Trade Size
3/4 in
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27692
Zoro #
G508203634
UPC #
51411276928
Country of Origin
China

Dimensions

Trade Size
3/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated

Description

34 PVC 90 Degree Type NM Liquid Tight Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.