Zoro Homepage

Conduit Fitting Elbow, Threaded, Aluminum

  • Mfr # 59512

  • Zoro # G709908345


product price: $20.39
/ea

Key Features

Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Aluminum
Overall Length
5.56 in
Width
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59512
Zoro #
G709908345
UPC #
51411595128
Country of Origin
United States

Dimensions

Overall Length
5.56 in
Width
2.44 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Aluminum

Description

ELBOW SERVICE ENTR RGD 1.25INCopper-free die-cast aluminum. Use to gain access to the interior of a raceway for wire pulling, inspection and maintenance. UL listed. Tray boxed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.