Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Locknut, 3/4 in, Threaded, Steel, PVC Coated

  • Mfr # 61907B

  • Zoro # G113757829


product price: $33.35
/ea

Key Features

Conduit Fitting Type
Locknut
Trade Size
3/4 in
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61907B
Zoro #
G113757829
UPC #
51411619077
Country of Origin
United States

Dimensions

Trade Size
3/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
PVC Coated

Description

Steel with zinc plating. Indoor or outdoor applications. Use to secure Rigid or IMC conduit or various threaded fittings to a steel outlet box or other metal enclosure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.