Zoro Homepage

Conduit Fitting Nipple, 1/2 in, Threaded, Die Cast Zinc

  • Mfr # 20701

  • Zoro # G813767067


product price: $3.39
/pk 2, $1.70/ea
Sold in multiples of 2 for $6.78

Key Features

Conduit Fitting Type
Nipple
Trade Size
1/2 in
Connection Type
Threaded
Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20701
Zoro #
G813767067
UPC #
51411207014
Country of Origin
India

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
Die Cast Zinc

Description

Halex Conduit Chase Nipple, 1/2 in Trade, Threaded Connection, Zinc, 0.68 in Length, 1.02 in OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.