Zoro Homepage

Conduit Fitting Offset Nipple, 1/2 in, Die Cast Zinc

  • Mfr # 04005B

  • Zoro # G104350954


product price: $34.99
/ea

Key Features

Conduit Fitting Type
Offset Nipple
Trade Size
1/2 in
Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04005B
Zoro #
G104350954
UPC #
51411040055
Country of Origin
United States

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Offset Nipple
Material
Die Cast Zinc

Description

Zinc die-cast. Use as an offset connector between two enclosures. Offsets the axis of the raceway 3/4 in. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.