Conduit Fitting Reducing Washer, 3/4 in, Steel, Zinc Plated, Red

  • Mfr # 220472

  • Zoro # G110567360


product price:  $19.15
/ea

Key Features

Conduit Fitting Type
Reducing Washer
Trade Size
3/4 in
Material
Steel
Finish
Zinc Plated
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220472
Zoro #
G110567360
UPC #
051411968328
Country of Origin
India

Dimensions

Trade Size
3/4 in
Overall Length
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Zinc Plated
Color
Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.