
Conduit Fitting Reducing Washer, Steel, Red
Mfr # 96841
Zoro # G213759266
product price: $1.99
/eaSold in multiples of 4 for $7.96
Key Features
Conduit Fitting Type
Reducing Washer
Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96841
Zoro #
G213759266
UPC #
51411968410
Country of Origin
India
Details
Item
Conduit Fitting
Conduit Fitting Type
Reducing Washer
Material
Steel
Color
Red
Description
Use to reduce the size of the conduit hole knockout opening in a steel outlet box or other metal enclosure. Must use one inside the enclosure opening and one on the outside. UL listed and CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.