Zoro Homepage

Conduit Fitting Steel, Galvanized, Red

  • Mfr # 26864

  • Zoro # G613757619


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Material
Steel
Finish
Galvanized
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26864
Zoro #
G613757619
UPC #
51411268640
Country of Origin
India

Details

Item
Conduit Fitting
Material
Steel
Finish
Galvanized
Color
Red

Description

Use to reduce the size of the conduit hole knockout opening in a steel outlet box or other metal enclosure. Must use one inside the enclosure opening and one on the outside. UL listed and CSA certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.