Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Steel, PVC Coated, Red

  • Mfr # 96851

  • Zoro # G313758596


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Material
Steel
Finish
PVC Coated
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96851
Zoro #
G313758596
UPC #
51411968519
Country of Origin
United States

Details

Item
Conduit Fitting
Material
Steel
Finish
PVC Coated
Color
Red

Description

Use to reduce the size of the conduit hole knockout opening in a steel outlet box or other metal enclosure. Must use one inside the enclosure opening and one on the outside. UL listed and CSA certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.