Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Threaded, Die Cast Zinc, PVC Coated, Red

  • Mfr # 91331

  • Zoro # G513758648


product price: $4.04
/ea
Sold in multiples of 2 for $8.08

Key Features

Connection Type
Threaded
Material
Die Cast Zinc
Finish
PVC Coated
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91331
Zoro #
G513758648
UPC #
51411913311
Country of Origin
United States

Details

Item
Conduit Fitting
Connection Type
Threaded
Material
Die Cast Zinc
Finish
PVC Coated
Color
Red

Description

Zinc die-cast. Indoor or outdoor applications. Use to reduce the entry size of a run of threaded conduit. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.