Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Connector, 1-1/2 in, Compression, Die Cast Zinc

  • Mfr # 2315

  • Zoro # G208265451


product price: $7.15
/ea
Sold in multiples of 5 for $35.75

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/2 in
Connection Type
Compression
Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2315
Zoro #
G208265451
UPC #
51411023157
Country of Origin
India

Dimensions

Trade Size
1-1/2 in

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Die Cast Zinc

Description

112 Electrical Metallic Tubing Compression Connector, Rain Tight Concrete Tight, Die Cast Zinc, Use To Secure Terminate Electrical Metallic Tubing To A Knockout In A Concrete Tight Box Or Damp Location, UL CSA Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.