Zoro Homepage

EMT Connector, 1-1/4 in, Set Screw, Steel, Galvanized

  • Mfr # 62715

  • Zoro # G809908481


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/4 in
Connection Type
Set Screw
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62715
Zoro #
G809908481
UPC #
51411627157
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Steel
Finish
Galvanized

Description

These 1-1/2 in. EMT Set Screw Connectors join EMT to metal enclosures such as steel outlet boxes and load centers. They are made of galvanized steel. They are concrete tight when taped.Connects EMT conduit to metal enclosures such as load centers and steel outlet boxesMade of galvanized steelUL- and CSA ListedConcrete tight when tapedNot for use in underground applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.